Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. IPS Urinal Drain with Brass Body and Stainless Steel Strainer

  • Mfr # D45002

  • Zoro # G712175482


product price: $28.19
/ea

Key Features

Length (In.)
4.40 in
Material of Construction
Brass
Color/Finish
Stainless Steel
Width
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D45002
Zoro #
G712175482
UPC #
717510452228
Country of Origin
China

Dimensions

Length (In.)
4.40 in
Width
4.30 in

Details

Material of Construction
Brass
Color/Finish
Stainless Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.