2in LevelBest Complete No Hub Cast Iron Cleanout System, 3in Plastic Spud, 5in Nickel Bronze Cover

  • Mfr # D50485

  • Zoro # G612121336


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Gray
Size
2 in
Shape - Drains
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50485
Zoro #
G612121336
UPC #
717510095548
Country of Origin
United States

Dimensions

Size
2 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Gray
Shape - Drains
Round
Material of Construction - Drains
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.