
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 4in Nickel Bronze Round Strainer
Mfr # D65661
Zoro # G412105581
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65661
Zoro #
G412105581
UPC #
717510656619
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Features
Primer Tapped
Description
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 4in Nickel Bronze Round Strainer, Height 4in-4-13/16in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.