Zoro Homepage

2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Chrome Plated Round Strainer

  • Mfr # D65502

  • Zoro # G712105090


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.40 in
Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65502
Zoro #
G712105090
UPC #
717510575026
Country of Origin
China

Dimensions

Length (In.)
7.40 in
Width
7.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Chrome Plated

Description

2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Chrome Plated Round Strainer, Height 4in-5in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.