Zoro Homepage

2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 6in Chrome Plated Round Strainer

  • Mfr # D65505

  • Zoro # G312105100


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65505
Zoro #
G312105100
UPC #
717510575057
Country of Origin
China

Dimensions

Size
2 in

Details

Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Material of Construction - Drains
Cast Iron
Shape - Drains
Round

Description

2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 6in Chrome Plated Round Strainer, Height 4-1/4in-5-1/4in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.