
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 6in Polished Brass Square Strainer
Mfr # D65512
Zoro # G612105626
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Size
2 in
Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65512
Zoro #
G612105626
UPC #
717510575125
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Description
2in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 6in Polished Brass Square Strainer, Height 4-1/4in-5-1/4in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.