Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in No Caulk Mechanical Joint Code Blue Slab Drain, 7in Pan, 5in Nickel Bronze Round Strainer

  • Mfr # D67003

  • Zoro # G312107098


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.40 in
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D67003
Zoro #
G312107098
UPC #
717510300673
Country of Origin
China

Dimensions

Length (In.)
7.40 in
Width
7.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze

Description

2in No Caulk Mechanical Joint Code Blue Slab Drain, 7in Pan, 5in Nickel Bronze Round Strainer, Height 3-3/4in-4-3/4in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.