2in. No Hub Cleanout Bodies with 1-1/2in. Tap size and 2-1/8in. Height

  • Mfr # C37102

  • Zoro # G512127186


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Length (In.)
7 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C37102
Zoro #
G512127186
UPC #
717510371024
Country of Origin
India

Dimensions

Length (In.)
7 in
Width
7 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.