Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. No Hub Code Blue Dual Roof Drain with Double Dome

  • Mfr # R19307

  • Zoro # G412127248


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
19 in
Material of Construction
Cast Iron
Color/Finish
Blue
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R19307
Zoro #
G412127248
UPC #
717510193077
Country of Origin
China

Dimensions

Length (In.)
19 in
Width
9 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.