2in No Hub Code Blue Floor Drain, 7in Pan, 5in Chrome Plated Round Strainer, Height 2-7/8in-4-1/2in

  • Mfr # D65562

  • Zoro # G212105989


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.40 in
Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Standards
ASME A112.6.3-2019
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D65562
Zoro #
G212105989
UPC #
717510575620
Country of Origin
China

Dimensions

Length (In.)
7.40 in
Width
7.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Standards
ASME A112.6.3-2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.