
2in No Hub Code Blue Floor Drain, 7in Pan, 5in Polished Brass Square Strainer
Mfr # D65571
Zoro # G812105792
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65571
Zoro #
G812105792
UPC #
717510575712
Country of Origin
China
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019
Description
2in No Hub Code Blue Floor Drain, 7in Pan, 5in Polished Brass Square Strainer, Height 3-1/4in-5-1/4in
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.