Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in No Hub Code Blue Floor Drain, 9in Pan, 6in Nickel Bronze Square Strainer

  • Mfr # D66570

  • Zoro # G012121608


product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D66570
Zoro #
G012121608
UPC #
717510595703
Country of Origin
China

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Description

2in No Hub Code Blue Floor Drain, 9in Pan, 6in Nickel Bronze Square Strainer, Height 4-1/8in-6-3/8in

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.