
2in No Hub Code Blue Slab Drain, 7in Pan, 6in Polished Brass Square Strainer, Height 4in-5-3/16in
Mfr # D67030
Zoro # G112107342
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Square
Size
2 in
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D67030
Zoro #
G112107342
UPC #
717510030679
Country of Origin
China
Dimensions
Size
2 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Square
Material of Construction - Drains
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.