2in. No Hub Shower/Floor Drain with 6-1/2in. Pan and 4in. Polished Brass Cast Round Strainer

  • Mfr # D60206

  • Zoro # G712127054


product price:  $49.99
/ea

Key Features

Length (In.)
11.40 in
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Width
11.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60206
Zoro #
G712127054
UPC #
717510602067
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11.40 in
Width
11.90 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.