2in. No Hub Shower/Floor Drain with 6-1/2in. Pan and 4in. Polished Brass Cast Square Strainer

  • Mfr # D60413

  • Zoro # G412121666


product price:  $56.75
/ea

Key Features

Length (In.)
6.50 in
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Width
6.50. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60413
Zoro #
G412121666
UPC #
717510604139
Country of Origin
China

Dimensions

Length (In.)
6.50 in
Width
6.50. in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.