
2in No No Hub Code Blue Floor Drain, 9in Pan, 6in Nickel Bronze Round Strainer
Mfr # D66563
Zoro # G812106416
product price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D66563
Zoro #
G812106416
UPC #
717510595635
Country of Origin
China
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019
Description
2in No No Hub Code Blue Floor Drain, 9in Pan, 6in Nickel Bronze Round Strainer, Height 3-5/8in-5-5/8in
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.