Zoro Homepage

2in. Offset ABS Shower Stall Drain with Receptor Base and Stainless Steel Strainer

  • Mfr # D41601

  • Zoro # G212108683


product price: $15.79
/ea

Key Features

Pipe Dia. - Drains
4.50 in
Drain Material
ABS
Color - Drains
Stainless Steel
Length - Drains
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D41601
Zoro #
G212108683
UPC #
717510416015
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4.50 in
Length - Drains
4.50 in

Details

Drain Material
ABS
Color - Drains
Stainless Steel

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.