Zoro Homepage

2in Plain End Cleanout Long Pattern, 1-1/2in Countersunklow sq. Southern Code Plug-3-1/4in Height

  • Mfr # C39002

  • Zoro # G012121615


product price: $15.89
/ea

Key Features

Length (In.)
9.50 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
8.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39002
Zoro #
G012121615
UPC #
717510390025
Country of Origin
India

Dimensions

Length (In.)
9.50 in
Width
8.20 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.