Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jones Stephens 2in. PVC Cleanout Spud with 4in. Polished Brass Cover D59920

2in. PVC Cleanout Spud with 4in. Polished Brass Cover (Discontinued)

  • Mfr # D59920
  • Zoro # G112122093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D59920
Zoro #
G112122093
UPC #
717510599206
Country of Origin
India

Dimensions

Length (In.)
4.25 in
Width
4.25 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.