2in. PVC Hub Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate

  • Mfr # S49042

  • Zoro # G212176040


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length (In.)
13.20 in
Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)
Width
13.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49042
Zoro #
G212176040
UPC #
717510490428
Country of Origin
United States

Dimensions

Length (In.)
13.20 in
Width
13.10 in

Details

Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.