Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. PVC Internal Pipe Cleanout with 1-1/2in. IPS Countersunk Plug with Insert

  • Mfr # C60116

  • Zoro # G912105135


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Length (In.)
2.20 in
Material of Construction
PVC
Width
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60116
Zoro #
G912105135
UPC #
717510601169
Country of Origin
China

Dimensions

Length (In.)
2.20 in
Width
2.20 in

Details

Material of Construction
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.