Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. PVC IPS Plastic Spud with 4in. Chrome Plated Square Strainer

  • Mfr # D50989

  • Zoro # G012121318


product price: $26.75
/ea

Key Features

Length (In.)
4.25 in
Material of Construction
PVC
Color/Finish
Chrome Plated
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50989
Zoro #
G012121318
UPC #
717510509892
Country of Origin
United States

Dimensions

Length (In.)
4.25 in
Width
4.25 in

Details

Material of Construction
PVC
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.