
2in. PVC Over Pipe Fit Drain Base with 2in. Plastic Spud and 4in. Polished Brass Strainer
Mfr # D53298
Zoro # G412109848
product price: $26.49
/eaKey Features
Length (In.)
6.30 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
6.50. in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D53298
Zoro #
G412109848
UPC #
717510532982
Country of Origin
United States
Dimensions
Length (In.)
6.30 in
Width
6.50. in
Details
Material of Construction
PVC
Color/Finish
Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.