Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. PVC Pipe Fit Drain Base for 2in. Spud

  • Mfr # D52012

  • Zoro # G912121500


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Length (In.)
6.20 in
Material of Construction
PVC
Standards
ASME A112.6.3-2019
Width
6.50. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52012
Zoro #
G912121500
UPC #
717510522488
Country of Origin
United States

Dimensions

Length (In.)
6.20 in
Width
6.50. in

Details

Material of Construction
PVC
Standards
ASME A112.6.3-2019

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.