Zoro Homepage

2in. PVC Roof Drain with Cast Iron Dome

  • Mfr # R18001

  • Zoro # G112176089


product price: $61.35
/ea

Key Features

Length (In.)
11.40 in
Material of Construction
PVC
Color/Finish
White
Width
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18001
Zoro #
G112176089
UPC #
717510180015
Country of Origin
United States

Dimensions

Length (In.)
11.40 in
Width
11.50 in

Details

Material of Construction
PVC
Color/Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.