Zoro Homepage

2in. PVC Shower Stall Drain with Receptor Base and Polished Brass Strainer

  • Mfr # D41002

  • Zoro # G012108333


product price: $39.15
/ea

Key Features

Pipe Dia. - Drains
10.10 in
Drain Material
PVC
Color - Drains
Polished Brass
Length - Drains
23.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D41002
Zoro #
G012108333
UPC #
717510410020
Country of Origin
China

Dimensions

Pipe Dia. - Drains
10.10 in
Length - Drains
23.40 in

Details

Drain Material
PVC
Color - Drains
Polished Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.