
2in PVC Spud with 4-1/4 Brushed Nickel PVD Stamped Square Drain
Mfr # D5087BN
Zoro # G612121497
product price:Â $25.59
/eaKey Features
Material of Construction
PVC
Color/Finish
Brushed Nickel
Material of Construction - Drains
PVC
Size
2 in
Shape - Drains
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D5087BN
Zoro #
G612121497
UPC #
717510168693
Country of Origin
United States
Dimensions
Size
2 in
Details
Material of Construction
PVC
Color/Finish
Brushed Nickel
Material of Construction - Drains
PVC
Shape - Drains
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.