2in. Red Rubber Full Face Gasket Kit, 5/8in. x 2-3/4in. Bolt Size

  • Mfr # G51102

  • Zoro # G312175790


product price: $8.19
/ea

Key Features

Material of Construction
Red Rubber
Color
Red
Pipe Size
2 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G51102
Zoro #
G312175790
UPC #
717510511024
Country of Origin
United States

Dimensions

Pipe Size
2 in
Thickness
1/16 in

Details

Material of Construction
Red Rubber
Color
Red
Item
Full Face Gasket Kit

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.