Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in Service Weight Blind Plug

  • Mfr # D59302

  • Zoro # G012175656


product price: $9.99
/ea

Key Features

Length (In.)
2.20 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
2.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D59302
Zoro #
G012175656
UPC #
717510593921
Country of Origin
India

Dimensions

Length (In.)
2.20 in
Width
2.30 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.