Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Service Weight Cleanout Ferrule With 1-1/2in. New Orleans Code Plug - 3in. Height

  • Mfr # C40002

  • Zoro # G312121704


product price: $18.35
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40002
Zoro #
G312121704
UPC #
717510407020
Country of Origin
China

Dimensions

Size
2 in

Details

Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.