Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. x 3in. ABS 4-Way Area Drain

  • Mfr # D50601

  • Zoro # G412176116


product price: $11.45
/ea

Key Features

Length (In.)
7.40 in
Material of Construction
ABS
Color/Finish
Black
Width
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50601
Zoro #
G412176116
UPC #
717510506013
Country of Origin
United States

Dimensions

Length (In.)
7.40 in
Width
7.50 in

Details

Material of Construction
ABS
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.