2in. x 3in. General Purpose ABS Drain with 4-1/4in. Stainless Steel Round Strainer

  • Mfr # D54301

  • Zoro # G612175483


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Length (In.)
4 in
Material of Construction
ABS
Color/Finish
Stainless Steel
Width
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D54301
Zoro #
G612175483
UPC #
717510543018
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width
4.10 in

Details

Material of Construction
ABS
Color/Finish
Stainless Steel

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.