
2in. x 3in. Heavy Duty PVC Drain Base with 3-1/2in. Plastic Spud and 5in. Nickel Bronze Strainer
Mfr # D49029
Zoro # G512108727
product price:Â $57.15
/eaKey Features
Length (In.)
7.20 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D49029
Zoro #
G512108727
UPC #
717510491296
Country of Origin
United States
Dimensions
Length (In.)
7.20 in
Width
7.50 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.