Shop JONES STEPHENS
See all product information
Create Account
2in x 3in PVC Perfect Low Profile Drain with 2in PVC Spud and Square Stainless Steel Strainer
- Mfr # D50PL1
- Zoro # G212105590
product price:Â
$
19.25
/ea
Key Features
Material of Construction - Drains
PVC
Color - Drains
Stainless Steel
Material of Construction
PVC
Color/Finish
Stainless Steel
Shape - Drains
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D50PL1
- Zoro #
- G212105590
- UPC #
- 717510213294
- Country of Origin
- United States
Dimensions
- Size
- 2 in x 3 in
Details
- Material of Construction - Drains
- PVC
- Color - Drains
- Stainless Steel
- Material of Construction
- PVC
- Color/Finish
- Stainless Steel
- Shape - Drains
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.