2in. x 3in. PVC Pipe Fit Floor Sink with 3/4 Top Grate and Dome Bottom Grate

  • Mfr # S59052

  • Zoro # G712176045


product price:  $87.98
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.30 in
Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)
Width
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59052
Zoro #
G712176045
UPC #
717510591521
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.30 in
Width
12.50 in

Details

Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.