2inX3in General Purpose PVC Drain, 4-1/4in Polished Brass PVD Round Stamped Strainer, Ring

  • Mfr # D54015

  • Zoro # G612126966


product price:  $21.29
/ea

Key Features

Length (In.)
11.40 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
11.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D54015
Zoro #
G612126966
UPC #
717510549157
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11.40 in
Width
11.60 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.