2inX3in PVC Perfect Low Profile Drain with 2in PVC Spud and Round SS Strainer, Primer Tapped

  • Mfr # D50125

  • Zoro # G112175419


product price:  $17.69
/ea

Key Features

Material of Construction - Drains
PVC
Color - Drains
Stainless Steel
Length - Drains
13.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50125
Zoro #
G112175419
UPC #
717510512519
Country of Origin
United States

Dimensions

Length - Drains
13.20 in

Details

Material of Construction - Drains
PVC
Color - Drains
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.