2inX3in PVC Shower Drain, 2in PVC Spud, 4in Square Chrome Plated Cast Strainer, Test Plug

  • Mfr # D50134TP

  • Zoro # G412109046


product price: $35.85
/ea

Key Features

Pipe Dia. - Drains
6.50. in
Drain Material
PVC
Color - Drains
Chrome Plated
Length - Drains
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50134TP
Zoro #
G412109046
UPC #
717510211740
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
6.50. in
Length - Drains
6.50 in

Details

Drain Material
PVC
Color - Drains
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.