
2inX3in PVC Shower Drain with 2in PVC Spud and 4in Round Polished Brass Strainer, Primer Tapped
Mfr # D50121
Zoro # G412109183
product price:Â $26.55
/eaKey Features
Pipe Dia. - Drains
6.50. in
Drain Material
PVC
Color - Drains
Polished Brass
Length - Drains
6.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50121
Zoro #
G412109183
UPC #
717510501216
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
6.50. in
Length - Drains
6.50 in
Details
Drain Material
PVC
Color - Drains
Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.