2inX3in PVC Shower Drain with 2in PVC Spud and 4in Round SS Strainer with Test Plug

  • Mfr # D50001TP

  • Zoro # G712121847


product price:  $15.65
/ea

Key Features

Drain Material
PVC
Color - Drains
Stainless
Shape - Drains
Round
Size
2 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50001TP
Zoro #
G712121847
UPC #
717510211313
Country of Origin
United States

Dimensions

Size
2 in x 3 in

Details

Drain Material
PVC
Color - Drains
Stainless
Shape - Drains
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.