3-1/2in. ABS Cleanout Spud with 6in. Nickel Bronze Round Cover

  • Mfr # D57902

  • Zoro # G912108310


product price:  $36.99
/ea

Key Features

Length (In.)
7.30 in
Material of Construction
ABS
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D57902
Zoro #
G912108310
UPC #
717510579024
Country of Origin
United States

Dimensions

Length (In.)
7.30 in
Width
7.40 in

Details

Material of Construction
ABS
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.