Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2in Cast Iron Spuds, Covers For Heavy Duty Cleanouts-3in IPS Brass Plug

  • Mfr # D62236

  • Zoro # G912127243


product price: $60.95
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D62236
Zoro #
G912127243
UPC #
717510622362
Country of Origin
China

Dimensions

Size
3-1/2 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Material of Construction - Drains
Cast Iron

Description

6in Nickel Bronze Round Cover, Ring

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.