3-1/2in. Heavy Duty PVC Cleanout Spud with 7in. Polished Brass Square Cover

  • Mfr # D59910

  • Zoro # G812108595


product price:  $73.55
/ea

Key Features

Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019
Width
6.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D59910
Zoro #
G812108595
UPC #
717510599107
Country of Origin
India

Dimensions

Length (In.)
6.40 in
Width
6.90 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.