
3-1/2in. IPS Metal Spud with 4in. Polished Brass Round Strainer
Mfr # D60987
Zoro # G912175466
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Size
3-1/2 in
Color/Finish
Polished Brass
Shape - Drains
Round
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D60987
Zoro #
G912175466
UPC #
717510609875
Country of Origin
China
Dimensions
Size
3-1/2 in
Details
Material of Construction
Brass
Color/Finish
Polished Brass
Shape - Drains
Round
Material of Construction - Drains
Brass
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.