Zoro Homepage

3-1/2in. IPS Metal Spud with 5in. Polished Brass Round Strainer

  • Mfr # D60991

  • Zoro # G512175507


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Color - Drains
Polished Brass
Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60991
Zoro #
G512175507
UPC #
717510609912
Country of Origin
China

Dimensions

Size
3-1/2 in

Details

Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Color - Drains
Polished Brass
Material of Construction - Drains
Brass
Color/Finish
Polished Brass

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.