Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2in. IPS Metal Spud with 5in. Polished Brass Square Strainer

  • Mfr # D60960

  • Zoro # G212175432


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.20 in
Material of Construction
Brass
Width
5.20 in
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60960
Zoro #
G212175432
UPC #
717510609608
Country of Origin
China

Dimensions

Length (In.)
5.20 in
Width
5.20 in

Details

Material of Construction
Brass
Standards
ASME A112.6.3-2019

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.