
3-1/2in. IPS Metal Spud with 8in. Polished Brass Round Strainer
Mfr # D60995
Zoro # G812175450
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Color/Finish
Polished Brass
Shape - Drains
Round
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D60995
Zoro #
G812175450
UPC #
717510609950
Country of Origin
China
Dimensions
Size
3-1/2 in
Details
Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Color/Finish
Polished Brass
Shape - Drains
Round
Material of Construction - Drains
Brass
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.