
3-1/2in. LevelBest Adapter with 3in. Metal Spud and 5in. Nickel Bronze Strainer
Mfr # D50523
Zoro # G412175416
product price:Â $55.85
/eaKey Features
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Color - Drains
Gray
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50523
Zoro #
G412175416
UPC #
717510136975
Country of Origin
United States
Dimensions
Size
3-1/2 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Color - Drains
Gray
Shape - Drains
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.