3-1/2in. LevelBest Adapter with 3in. Plastic Spud and 5in. Nickel Bronze Strainer

  • Mfr # D50522

  • Zoro # G612175438


product price: $39.15
/ea

Key Features

Material of Construction
PVC
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
PVC
Color - Drains
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50522
Zoro #
G612175438
UPC #
717510136968
Country of Origin
United States

Dimensions

Size
3-1/2 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
PVC
Color - Drains
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.