Shop JONES STEPHENS
See all product information
Create Account
3-1/2in. Metal Heavy Duty Cleanout Spud with 5in. Nickel Bronze Round Cover
Mfr # C37810
Zoro # G512107072
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7 in
Material of Construction
Brass
Color/Finish
Nickel Bronze
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C37810
- Zoro #
- G512107072
- UPC #
- 717510378108
- Country of Origin
- China
Dimensions
- Length (In.)
- 7 in
- Width
- 7 in
Details
- Material of Construction
- Brass
- Color/Finish
- Nickel Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.